0 items

Scotsman Industries 30 in. 400 lbs. Ice Cube Machine

SC0330MW

Capacity

400 lbs
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Auto-alert indicator lights
  • Ice maker is cube style
  • Removable air filter
  • Water cooled condenser

SPECIFICATIONS

AMP
13.5
CEC Compliant
For Sale in CA
Capacity
400 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
23 in
Installation Type
Modular
NSF Certified
Yes
Volts
115V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday