Scotsman Industries 30 in. 500 lbs. Ice Cube Machine

SC0530MW

Manufacturer Part #: C0530MW

Capacity

500 lbs

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ice maker is cube style
  • Water cooled condenser
  • Auto-alert indicator lights
  • Removable air filter

SPECIFICATIONS

AMP
13.5
CEC Compliant
For Sale in CA
Capacity
500 lbs
Depth
24 in
Height
23 in
Installation Type
Modular
NSF Certified
Yes
Type
SC0530MW
Volts
115V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday