33-3/8 in. 26 lb Ice Maker in Stainless Steel
This product has been replaced by
Manufacturer Part #SCCP50MB-1SS
Brilliance™ 33-3/8 in. 26 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in drain pump assist
Specifications
- AMP:
- 15
- Capacity:
- 26 lb
- Collection:
- Brilliance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22 in
- Height:
- 33-3/8 in
- Installation Type:
- Undercounter
- Refrigerant:
- R-134A
- Shape:
- Nugget
- Volts:
- 115V
- Width:
- 15 in