Water Inlet Valve for CME2086, CME256, CME306 and CME456 Ice Maker
This product has been replaced by
Manufacturer Part #12-3124-05
Water Inlet Valve for CME2086, CME256, CME306 and CME456 Ice Maker
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CME2086, CME256, CME306 and CME456 Ice Makers
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Product Type:
- Water Inlet Valve
- UL Listed:
- No
- Width:
- 3 in