Scott®
1000 ft. Hard Roll Towel in White (Case of 12)
Part #KIM01000 | Item #5051863 | Manufacturer Part #01000
Length:
1000 ftProduct Details
- Reduce maintenance time, run-outs and complaints with this long-lasting roll towel
- Highly absorbent, so you'll use less and waste less
- Small cases for easy storage and handling
- Compatible with most universal hard roll towel dispensers
- Meets EPA standards
- FSC® and EcoLogo® certified
- Elemental chlorine-free (ECF) bleaching
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
EcoLogo Certified: Yes
FSC Certified: Yes
Green Seal Certified: No
Length: 1000 ft
Material: Paper
Package Quantity: Case of 12
Type: KIM01000
Width: 8 in