1000 ft. High Capacity Hard Roll Towel in White (Case of 6)

Part #K01005  |  Item #6203204  |  Manufacturer Part #1005

Length:

1000 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce maintenance time, run-outs and complaints with this long-lasting roll towel
  • Highly absorbent, so you'll use less and waste less
  • Small cases for easy storage and handling
  • Compatible with most universal hard roll towel dispensers
  • Meets EPA standards
  • FSC® and EcoLogo® certified
  • Elemental chlorine-free (ECF) bleaching

Specifications

Color Finish: White

Color Finish Category: Whites

FSC Certified: Yes

Length: 1000 ft

Material: Paper

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Type: K01005

Width: 8 in