Scott®
1000 ft. x 3-11/20 in. 2-Ply Jumbo Tissue in White (Case of 12)
Part #K07805 | Item #5051880 | Manufacturer Part #07805
Product Details
- Two-ply
- One roll of this high capacity tissue equals nearly 5 standard rolls
- Meets EPA standards for minimum post-consumer waste content
- FSC® and EcoLogo® certified
Specifications
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
Green Seal Certified: No
Length: 1000 ft
Material: Recycled Fiber
Package Quantity: Case of 12
Type: K07805
Width: 3-1/2 in