200-Count 13-3/20 in. C-Fold Paper Towel in White (Case of 12)
C-Fold 200-Count 13-3/20 in. C-Fold Paper Towel in White (Case of 12)
Frequently Purchased Together
Product Details
- Single-Ply
- Dimensions: 10-1/10" x 13-3/20"
- Designed to dispense one at a time, every time
- FSC® and EcoLogo® certified
- Meets EPA standards
Specifications
- Collection:
- C-Fold
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 13-3/20 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- C-Fold Towel
- Width:
- 10-1/8 in