250-Count 9-2/5 in. Multi Fold Towel in White (Case of 16)

You last purchased this on
 
Scott®

Essential 250-Count 9-2/5 in. Multi Fold Towel in White (Case of 16)

  • Fast #
  • Part #K01804
  • Item #5051879
  • Manufacturer Part #01804
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

Essential 250-Count 9-2/5 in. Multi Fold Towel in White (Case of 16)

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to reduce waste in your office or business
  • With exclusive Absorbency Pockets™ that soak up water fast, these multifold paper towels are designed to reduce waste
  • 250 Sheets/Pack, 16 Scott® Essential Multifold Paper Towel Packs/Case; 4,000 Sheets/Case; with Absorbency Pockets™; 9.2" x 9.4" sheets; White
  • Meets EPA standards and are FSC® and ECOLOGO® certified
  • Fits into most universal multifold paper towel dispensers (great replacement for c-fold paper towels, which can over-dispense)
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Essential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-1/4 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Green Seal Certified:
No
Height:
9-687/1000 in
Length:
23-7/8 in
Material:
Paper
Package Quantity:
Case of 16
Product Type:
Multi-Fold Paper Towel
Width:
9-1/5 in