950 ft. x 8 in. High Capacity Hard Roll Towel in White (Case of 6)

Part #K02000  |  Item #6203228  |  Manufacturer Part #2000

$ 86.86 per CASE

Length:

950 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Reduce maintenance time, run-outs and complaints with this long-lasting roll towel
  • Highly absorbent, so you'll use less and waste less
  • Small cases for easy storage and handling 1-3/4" core size for use only with Kimberly-Clark® Professional dispensers
  • Meets EPA standards
  • FSC® and EcoLogo® certified

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 950 ft

Material: Paper

Package Quantity: Case of 6

Type: K02000

Width: 8 in