8-4/5 x 15 in. 1 Ply Center-pull Towel in White (Case of 4)
C-Pull 8-4/5 x 15 in. 1 Ply Center-pull Towel in White (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Have Uctad Absorbency Pockets that absorb lots of water fast, for superior hand drying and are folded for one-handed dispensing
- Meets EPA standards with a minimum 40% post consumer waste and 60% recycled content
- Hydroflex compression lets towels bounce back when dispensed, for excellent absorbency and strength
- 1-Ply
- Dimensions are 5" x 8"
Specifications
- Collection:
- C-Pull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15 in
- Material:
- Paper
- Package Quantity:
- Case of 4
- Product Type:
- Centerfeed Towel
- Width:
- 8-4/5 in