Scott®

C-Pull 8 x 12 in. 1 Ply Center-pull Towel in White (Case of 6)

Part #KC01032  |  Manufacturer Part #1032

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used with the center pull systems that reduce dispensing problems and provide more hand dries per case
  • Use dispensers: 009989, 009337
  • White; 7.8" roll diameter
  • Economical and effective choice for your hand drying need

Specifications

Collection: C-Pull

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Material: Paper

Package Quantity: Case of 6

Width: 8 in