Essential™ 4 x 3-47/50 in. Coreless Bath Tissue in White

Part #KC07001  |  Item #7458792  |  Manufacturer Part #7001

$ 52.69 per CASE

Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
  • Each bath tissue roll is nearly 15% longer than standard roll bathroom tissue, with 100% core and paper wrap elimination
  • Can be used in most standard toilet paper commercial dispensers
  • It's is part of the Green Harvest program, using 20% rapidly renewable plant fiber; It meets EPA minimum standards, is FSC certified and it eliminates packaging waste with no core
  • Fits 09021, 09604, 09605, 09606, 44517, 44518, 44519, 49207, 49211 dispensers

Specifications

Collection: Essential™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Height: 8-1/10 in

Length: 4 in

Material: Paper

Package Quantity: Case of 36

Width: 3-47/50 in