Scott®
High Capacity Hard Roll Towels (Case of 6)
Part #K02001CA | Item #7207649 | Manufacturer Part #02001
Product Details
- Includes unique absorbency pockets, which soak up water fast and may result in less waste
- Hygienic feature because guests only need to touch the paper towel they use
- Meets EPA minimum requirements for post-consumer waste
- FSC (Forest Stewardship Council) and EcoLogo certified and compostable
Specifications
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 950 ft
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Type: K02001CA
Width: 8 in