Plastic Center Pull Paper Towel Dispenser in Smoke

You last purchased this on
 
Scott®

IN-SIGHT® Protector® Plastic Center Pull Paper Towel Dispenser in Smoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

IN-SIGHT® Protector® Plastic Center Pull Paper Towel Dispenser in Smoke

  • Fast #
  • Part #KIM09335
  • Item #7459508
  • Manufacturer Part #9335
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smoke Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for one-at-a-time, touch-free dispensing, which helps reduces the spread of germs and dirt (guests only touch the towel they use)
  • Durable plastic design features a smoked transparent cover, so you can tell when it's time to replace the roll; no moving parts greatly reduces the likelihood of mechanical failure
  • Compatible with center-pull paper towels, such as those made by Kleenex and Scott Brands
  • Size: 10" x 12.5" x 10.65"
  • Optional key-locking feature and easy-loading design; ADA compliant when properly installed and when using the recommended paper towels
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Hard Roll Towels
Collection:
IN-SIGHT® Protector®
Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
10-13/20 in
Height:
12-1/2 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
10 in