33.8 oz. Skin Cleanser
Control 33.8 oz. Skin Cleanser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This "wash and work" anti-septic formula reduces a wide range of bacteria and eliminates the need for messy chlorine and iodine-based dips
- It is E-2 rated at 50 ppm chlorine dip equivalency
- Kleenex® E-2 foam skin cleanser contains 1.75% PCMX and is rated by the National Sanitation Foundation (NSF) as E-2 and safe for foodservice
- Kleenex® E-2 foam skin cleanser is dermatologist tested and kills up to 99.9% of bacteria
- It is non-staining to non-porous counter tops
Specifications
- Application:
- Commercial
- Collection:
- Control
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Skin Cleanser
- Size:
- 33.8 oz