11-3/5 in. Towel in White (Case of 24)

You last purchased this on
 
Scott®

Kleenex® 11-3/5 in. Towel in White (Case of 24)

This product requires certification to purchase.
You last purchased this on
 
Scott®

Kleenex® 11-3/5 in. Towel in White (Case of 24)

  • Fast #
  • Part #MMRK04442
  • Item #5051878
  • Manufacturer Part #04442
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-at-a-time dispensing reduces waste
  • Exclusive Absorbency Pockets™ provide excellent absorbency and hand-drying performance in an environmentally sound product
  • The unique design of Kleenex® Slimfold fits the tightest spaces inside or outside of the washroom
  • FSC® certified
  • Meets EPA standards for minimum post-consumer waste content
  • Requires Certification

Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
FSC Certified:
Yes
Length:
11-3/5 in
Material:
Paper
Package Quantity:
Case of 24
Product Type:
Single-Fold Paper Towel
Width:
7-1/2 in