Scott®

Kleenex® 8-3/10 x 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 36)

Part #K48280  |  Manufacturer Part #48280

Length:

8-5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kleenex® hygienic 2-ply bathroom tissue is designed to reduce costs, waste and health concerns, these systems directly address concerns for a healthier restroom environment
  • Fully enclosed hygienic bath tissue system reduces potential of product contamination
  • Meets EPA standards for minimum post-consumer waste content
  • Made with 100% recycled fiber
  • One sheet at a time dispensing Kleenex® hygienic bath tissue

Specifications

Collection: Kleenex®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

Green Seal Certified: No

Length: 8-5/16 in

Material: Recycled Fiber

Package Quantity: Case of 36

Type: K48280

Width: 4-1/2 in