7-4/5 x 12-2/5 in. Towel in White (Case of 25)
7-4/5 x 12-2/5 in. Towel in White (Case of 25)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive absorbency Pockets for better absorbency
- Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
- Patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
- These paper towels are FSC certified and ECO Logo certified
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 12-2/5 in
- Material:
- Recycled Paper Fiber
- Package Quantity:
- Case of 25
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 7-4/5 in