M-Fold 9-2/5 x 12-2/5 in. Towel in White (Case of 25)

Part #KC01980  |  Item #7459178  |  Manufacturer Part #1980

Call for Pricing per CASE

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Scottfold M towels
  • Meets EPA standards with a minimum of 40% post-consumer recycled fiber and total minimum of 50% recycled fiber
  • Process chlorine free, recyclable container
  • Ideal replacement for C-Folds
  • Dispenses one-at-a-time
  • Eliminates tabbing and tearing and is easy to load
  • Color: White
  • Size: 9-2/5" x 122/5" (23.9 x 31.5 cm)

Specifications

Collection: M-Fold

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 12-2/5 in

Material: Paper

Package Quantity: Case of 25

Width: 9-2/5 in