M-Fold Recycled Fiber Multi-fold Towel in White (Case of 16)

Part #KC01807  |  Item #7459523  |  Manufacturer Part #1807

Call for Pricing per CASE

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from 100% recycled fiber; 70% post consumer waste content
  • Towel codes contain no added fragrances

Specifications

Collection: M-Fold

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 9-2/5 in

Material: [Fiber, Paper]

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Width: 9-1/5 in