M-Fold Tradition Multi-fold Towel in White (Case of 16)

Part #KC01840  |  Item #7459586  |  Manufacturer Part #1840

Call for Pricing per CASE

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Meets EPA standards for minimum post consumer waste content (towels: 40%)
  • Dimensions: 9-2/5" x 9-1/5"
  • Single-ply
  • Color: White

Specifications

Collection: M-Fold

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 9-2/5 in

Material: Paper

Package Quantity: Case of 16

Width: 9-1/5 in