Manual Hard Roll Towel Dispenser in White
MOD® Manual Hard Roll Towel Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The M-Series dispensers' controlled manual delivery offers the hygiene of touchless dispensing without the batteries
- This system is also quieter than enMotion® and Tork Intuition systems
- MOD® dispenser systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your needs
- The MOD® system combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- MOD®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-9/50 in
- Height:
- 16-11/25 in
- Installation Type:
- Wall Mount
- Product Type:
- Roll Towel Dispenser
- Width:
- 12-33/50 in