Scott®

Scott® 800 ft. 8 in. Hard Roll Towel Brown (Case of 12)

Part #K04142  |  Manufacturer Part #04142

Length:

800 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High footage towels provide reliable quality
  • FSC® and EcoLogo® certified
  • Meets EPA standards for minimum post-consumer waste content
  • Core diameter of 1-1/2" and roll diameter of 7-9/25"
  • Elemental chlorine-free (ECF) bleaching

Specifications

Collection: Scott®

Color Finish: Brown

Color Finish Category: Browns

Length: 800 ft

Material: Paper

Package Quantity: Case of 12

Type: K04142

Width: 8 in