Scott® Hard Roll Towel in White (Case of 12)

Part #K02068  |  Item #2150577  |  Manufacturer Part #02068

Length:

400 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce maintenance time and run outs with jumbo bath tissue
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business
  • Color: White

Specifications

Brand Model Compatibility: K09764 Dispenser

Collection: Scott®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: No

Length: 400 ft

Material: Paper

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Width: 8 in