50 lb. Industrial Strength Ice Melt Bag in Blue
Industrial Blue 50 lb. Industrial Strength Ice Melt Bag in Blue
Frequently Purchased Together
Product Details
- Melts down to -10° F
- Blend of sodium chloride, magnesium chloride and calcium chloride, SWI20 corrosion inhibitor, and blue dye
- Safer for concrete, vegetation and pets than rock salt when used correctly
- Enhanced formula includes calcium chloride for instant melting power
Specifications
- Application:
- Concrete
- Collection:
- Industrial Blue
- Color Finish Name:
- Blue
- Material:
- Mineral
- Material Type:
- Sodium Chloride, Calcium Chloride, Magnesium Chloride
- Product Type:
- Ice Melt
- Size:
- 50 lb