50 lb. Chloride Pellet

You last purchased this on
 
Scotwood Industries

MAG® 50 lb. Chloride Pellet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotwood Industries

MAG® 50 lb. Chloride Pellet

  • Fast #
  • Part #S50BMGPLT
  • Item #4112938
  • Manufacturer Part #50B-MGPLT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Melts down to -15° F
  • Starts working upon impact
  • Safer for the environment and around vegetation when used correctly
  • Does not track, it is odorless and colorless
  • Requires Certification

Specifications

Application:
Concrete
Collection:
MAG®
Material:
Magnesium Chloride
Product Type:
Pellets
Size:
50 lb