SDR 21 Gasket PVC Pressure Pipe

SDR21BP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Color Finish
Blue
End Connection 1
Gasket Joint
End Connection 2
Gasket
End Connections
Gasket Joint
FM Approved
No
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 21
UL Listed
No
Wall Thickness
0.113 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday