SDR 26 Bell End PVC Pressure Pipe

SDR26BEP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM F-477
End Connection 1
Bell End
End Connections
Bell End
FM Approved
No
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Pressure Class
160#
Schedule Class
SDR 26
UL Listed
No
Wall Thickness
0.091 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday