SDR11 DIPS HDPE Pipe

PED11P50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday