SDR17 HDPE Pressure Pipe

PEI17A20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
3 in
Schedule Class
SDR 17
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday