DriscoPlex®4000 50 ft. x 12 in. SDR 9 IPS HDPE Pressure Pipe

PEI9A50

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
End Connection 2
IPS
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
20 in
Pipe Tubing Size
12 in
Wall Thickness
1.417 in
Waterworks PVC Pipe Type
SDR 9

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday