Seagull Lighting 0.659W T3 LED Light Bulb with Festoon Base

S96118S33

Watts

0.659
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Festoon Cap
Light Bulb Shape Code
T3
Number Of Hours
50000
Watts
0.659

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday