1-Light 100W Outdoor Wall Light in Bronze
1-Light 100W Outdoor Wall Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 1 HPS medium 100W light bulb, included
- C-UL-US listed for wet locations
- Clear textured glass diffuser
- Decorative finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Industrial Trade
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Textured
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 8.9 lb
- Width:
- 8-3/4 in