0 items

Seagull Lighting Sebring 1-Light Outdoor Ceiling Flushmount Light

S8869

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Sebring - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sebring
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear Seeded
Green
Energy Star, Yes
Height
9-1/4 in
Length
9-1/4 in
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
11-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday