0 items

Seagull Lighting Gladstone 1-Light Wall Sconce

S44850

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 1/2" W x 9" H x 8 1/2" Ext.
  • Can be positioned up or down depending on room setting
  • Includes 6 1/2" of wire
  • Requires one medium 100W lamp
  • UL listed for damp environments
  • Wall mount

SPECIFICATIONS

ADA Compliant
No
Collection
Gladstone
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday