0 items

Seagull Lighting Sussex 10-1/4 in. 100 W 2-Light Medium Bracket

S44061

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sussex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/4 in
Glass Type
Satin Etched
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday