0 items

Seagull Lighting Sussex 10-1/4 in. 3-Light 100 W Medium Bracket

S44062

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy depth 3", diameter 6 5/8"
  • Center of outlet box up 7", center of outlet box down 3 1/4"
  • Extends 10 1/4"
  • Fixture may be mounted in the up and down position
  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sussex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/4 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday