0 items

Seagull Lighting 10 W Bulb

S97119

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • The rated life for this light bulb is 12,000 hours
  • This fixture comes in a decorative Clear Finish
  • This is a xenon light bulb
  • This light bulb is clear

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Clear
Color Temperature
2650
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Festoon Cap
Light Bulb Shape Code
T3
Volts
10V
Watts
10

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday