0 items

Seagull Lighting Sussex 100 W 1-Light Medium Pendant

S61060

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy height 3", diameter 6 5/8"
  • Overall height 58 1/2"
  • Supplied with 10' of wire
  • Supplied with 12'' of chain

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday