Seagull Lighting Sussex 100 W 1-Light Medium Sconce
S44060
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Sussex
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 10-1/4 in
- Energy Star Compliant
- No
- Glass Type
- Satin Etched
- Height
- 10-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up/Down Lighting
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 7-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday