0 items

Seagull Lighting Pemberton 100 W 3-Light Medium Pendant

S65075

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy depth 1/14", diameter 5 3/4"
  • Overall height 145 3/4"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pemberton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
24-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday