0 items

Seagull Lighting Pemberton 100 W 4-Light Medium Bracket

S40076

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate center of outlet box up 5 1/2", center of outlet box down 4 1/2"
  • Extends 8"
  • Fixture may be mounted on wall or ceiling
  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pemberton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Satin Etched
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
29 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday