0 items

Seagull Lighting Rialto 100 W 5-Light Decorative Chandelier

S31361

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy depth 1 5/16", diameter 6"
  • Overall height 142"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

SPECIFICATIONS

Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25-1/2 in
Glass Type
Ginger
Height
142 in
Length
25-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Baroque
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
25-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday