0 items

Seagull Lighting Sussex 100 W 5-Light Medium Chandelier

S31061

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Sussex - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Includes Decorative Canopy

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Glass Type
Satin Etched
Height
144 in
Length
24 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday