0 items

Seagull Lighting Wheaton 100 W 5-Light Medium Chandelier

S31626

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Wheaton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
140-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday