0 items

Seagull Lighting 100W 1-Light Mini Pendant in Brushed Nickel

S6140401962

Color Finish

(Pricing is for Brushed Nickel)

$77.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched/White
Green
Energy Star, Yes
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday