0 items

Seagull Lighting Kent 100W 1-Light Outdoor Semi-Flush Convertible Pendant

S60029

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Required accessories:M9000 Rough-in valve
  • ADA
  • Coordinates with products in the Sea Gull Lighting Kent - Black Collection
  • Decorative Black Finish
  • Designed to install as a pendant or Semi-Flush Fixture

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kent
Color Finish
Black
Color Finish Category
Blacks
Height
10 in
Length
10 in
Light Bulb Base Type
Medium E-26
Material
Steel
Power Source
Hardwired
Watts
100
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday