0 items

Seagull Lighting Windgate 100W 2-Light Medium E-26 Base Incandescent Wall or Bath Sconce

S44940

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 1/2" W x 8 1/4" H x 8" Ext.
  • Alabaster glass
  • Can be positioned up or down depending on room setting
  • ETL listed for damp environments
  • Includes 6 1/2" of wire
  • Requires two medium 100W lamps
  • Wall mount

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Alabaster
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
Volts
120V
Watts
200
Width
12-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday