0 items

Seagull Lighting Stirling 100W 3-Light Medium E-26 Base LED Wall or Bath Sconce

S44954

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Stirling
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Cased Opal Etched
Height
11-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday